Shop All Toolholder Accessories
Kelch
Adapter, DIN 69871 AD, 100mm, SK 50
Mfr # 716.0007.291
Zoro # G9222841
product price: $1,250.99
/ea
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style DIN 69871 AD
- For Use With Cutting Tools
- Taper Size SK50
- Length 7.95"
- Shank SK 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 716.0007.291
- Zoro # G9222841
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | SK50 |
Length | 7.95" |
Size | 100mm |
Shank Dia. | 100mm |
Overall Length | 7.9500 in |
Shank Length | 100mm |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69871 AD |
For Use With | Cutting Tools |
Shank | SK 50 |
Standards | DIN 69871 AD |
Taper Type | Steep |
Projection | 100.00mm |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size SK50, Projection 100.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #20 Cobalt Jobber Length Drill Bit (DWDCO20)
- DEWALT Screw Driving, #3 Phillips Insert Bit Tip (DW2003BL)
- DYNABRADE Mini-Dynafile II Abrasive Belt Tool For 475 mm Belt (15010)
- LENOX Hole Saw (LXAH3138)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- GS TOOLING ER32 Axial Driven Tool For BMT65 Doosan Lathes (381517)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In (ER11-750-6H)
- HOMEPAGE 02-3459-871 J-Bolt Wing Hook Nut 0.312 x 7 in. (HO705471)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- Kelch Toolholder Accessories