Shop All Breakroom & Cafeteria Tables
Kee/Zeng
Square Cherry Table/4 Gray Chairs, Square, 42", 42" W, 29" H, Cherry
Mfr # TB4242CHBPBK44GY
Zoro # G4853740
product price: $616.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$616.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 42"
- Height 29"
- Tabletop Color Cherry
- Frame Material Tubular Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee/Zeng
- MFR # TB4242CHBPBK44GY
- Zoro # G4853740
- UPC # 843532038697
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42" |
Height | 29" |
Depth | 42" |
Details
Item | Cherry Table/4 Gray Chairs, Square,42" |
Shape | Square |
Tabletop Color | Cherry |
Frame Material | Tubular Steel |
Type | Breakroom Table |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Includes | (1) Breakroom Table; (4) Zeng Chairs |
Series | Kee |
Color | Cherry, Black; Gray |
Chair Color | Grey |
Table Base Color | Black |
Description
Cherry Table/4 Gray Chairs, Square,42 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Cleated Chair Mat, Carpet, 36x48, Clear (UNV56806)
- SALICE Salice SACSR3A99N 106 deg Face Frame 1.25 in. OL 2-Cam Self Close Dowel (SACSR3A99N)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- ZIPPO Spirit Candle - Bourbon and Spice - 5 oz. (70008)
- KEE/ZENG Square Mocha Table/4 Gray Chairs, Square, 42", 42" W, 29" H, Maple (TB4242PLBPBK44GY)
- KEE/ZENG Square Maple Table/4 Black Chairs, Square, 36", 36" W, 29" H, Maple (TB3636PLBPBK44BK)
- KEE/ZENG Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TB3636PLBPCM44GY)
- KEE/ZENG Square Gray Table/4 Black Chairs, Square, 36", 36" W, 29" H, Gray (TB3636GYBPBK44BK)
- KEE/ZENG Square Gray Table/4 Gray Chairs, Square, 36", 36" W, 29" H, Gray (TB3636GYBPBK44GY)
- KEE/ZENG Square Cherry Table/4 Gray Chairs, Square, 36", 36" W, 29" H, Cherry (TB3636CHBPCM44GY)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TKB48RNDWH)
- Kee/Zeng Breakroom & Cafeteria Tables