Shop All Breakroom & Cafeteria Tables
Kee/Zeng
Square Cherry Table/4 Gray Chairs, Square, 36", 36" W, 29" H, Cherry
Mfr # TB3636CHBPCM44GY
Zoro # G4854650
product price: $676.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$676.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Height 29"
- Tabletop Color Cherry
- Frame Material Tubular Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee/Zeng
- MFR # TB3636CHBPCM44GY
- Zoro # G4854650
- UPC # 843532065884
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Height | 29" |
Depth | 36" |
Details
Item | Cherry Table/4 Gray Chairs, Square,36" |
Shape | Square |
Tabletop Color | Cherry |
Frame Material | Tubular Steel |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Series | Kee |
Color | Cherry, Chrome; Gray |
Type | Breakroom Table |
Includes | (1) Breakroom Table; (4) Zeng Chairs |
Chair Color | Grey |
Table Base Color | Chrome |
Description
Cherry Table/4 Gray Chairs, Square,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-187230-RED-GG)
- ALERA Reception Lounge Series Club Chair, Leather, 31-1/2" x 32" (ALERL23LS10B)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 30" W, 30" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3030-GG)
- KEE/ZENG Square Mocha Table/4 Gray Chairs, Square, 42", 42" W, 29" H, Maple (TB4242PLBPBK44GY)
- KEE/ZENG Square Gray Table w/4 Blue Chairs, Square, 42", 42" W, 29" H, Gray (TB4242GYBPBK44BE)
- KEE/ZENG Square Gray Table/4 Gray Chairs, Square, 36", 36" W, 29" H, Gray (TB3636GYBPBK44GY)
- KEE/ZENG Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TB3636PLBPCM44GY)
- KEE/ZENG Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TB3636PLBPCM44BK)
- KEE/ZENG Square Cherry Table/4 Black Chairs, Square, 36", 36" W, 29" H, Cherry (TB3636CHBPCM44BK)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Maple (TB42RNDPLBPCM44BE)
- Kee/Zeng Breakroom & Cafeteria Tables