Shop All Ropes
Keeper
Tow Rope, 6,800 lb, Polypropylene, 13 ft L
Mfr # 02855
Zoro # G408061709
product price: $21.89
/ea
Sold in multiples of 4 for $87.56
$87.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Attachment Style Forged Steel Hoop w/latch
- Hook Type Snap Hook
- Material Polypropylene
- Working Load Break Strength 6,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 5/8 in |
Overall Length | 13 ft |
Details
Color | Yellow |
Attachment Style | Forged Steel Hoop w/latch |
Hook Type | Snap Hook |
Material | Polypropylene |
Item | Tow Rope |
Working Load Break Strength | 6,800 lb |
Number of Straps | 1 |
Features | Abrasion Resistant |
Strap Style | Tow Strap |
Duty Capacity | Standard Duty |
Number of Ply | Diamond Braid Rope |
Assembly Break Strength | 3,500 lb |
Webbing Break Strength | 6,800 lb |
Description
Tow Rope, Strap Style Tow Strap, Attachment Style Forged Steel Hoop w/latch, Duty Capacity Standard Duty, Number of Ply Diamond Braid Rope, Overall Length 13 ft, Overall Width 5/8 in, Color Yellow, Number of Straps 1, Material Polypropylene, Grade Not Applicable, Working Load Break Strength 6,800 lb, Webbing Break Strength 6,800 lb, Assembly Break Strength 3,500 lb, Standards Not Applicable, Features Abrasion Resistant, Includes Not Applicable, Hook Type Snap Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Morse® Model 92-5 PailPRO„¢ Drum Lifter - Top Chine - 11"-15" Dia. - 1000 Lb. Capacity (92-5)
- VESTIL Low Profile Rack Guard, 36.63x16.94x4.5 (LPRO-36-16-4)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Green) (PRS2-10)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-DUR-0825-S)
- KEEPER Rope Strap, Hook, 16 ft.L, Polyester (07007)
- ZORO SELECT Rope, 600ft, Wht, 215lb., Nylon (630080-00600-000)
- ALL-SOURCE 5/16 In. x 100 Ft. White Solid Braided Cotton Sash Cord (218865)
- ALL GEAR Twine, PPL, Spiral Wrap, 1/8In dia, 6500ft L (AGPPPL6500B)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 120 ft. L (AG16SP12120S)
- ZORO SELECT Rope, 600ft, Wht, 630lb., Nylon (530160-00600)
- BSC PREFERRED 3/16'', 450 lb, Yellow Hollow Braided Polypropylene Rope (S-15871)
- Keeper Chains, Ropes & Cables