Shop All Bungee Cords & Straps
Keeper
S-Hook, 3/4" W, Black
Mfr # 06235
Zoro # G4276825
original price:
$2.77
18% off
new price: $2.25
/ea
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretched Bungee Length 35 in
- Manufacturers Warranty Length 1 yr Limited
- For Use With Automotive Purposes, Equipment, Tarps
- Bungee End Type S-Hook
- Tensile Strength 135 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeper
- MFR # 06235
- Zoro # G4276825
- UPC # 051643062351
- Country of Origin Taiwan, Province of China
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 35 in |
Manufacturers Warranty Length | 1 yr Limited |
Bungee Width | 11/16 in |
Bungee Length | 35 in |
Stretch Length - Maximum | 35 in |
Overall Length | 35 in |
Cord Diameter | 1/2 in |
Hook Length | 2 in |
Overall Width | 3/4 in |
Hook Opening Size | 1 in |
Details
For Use With | Automotive Purposes, Equipment, Tarps |
Bungee End Type | S-Hook |
Tensile Strength | 135 lb/in |
Item - Bungees | Bungee Strap |
Item | Bungee Strap |
Bungee End Material | Rubber |
Bungee Material | Rubber |
Color | Black |
End Material | Rubber |
Thickness | 1/4 in |
End Type | S-Hook |
Cord Outer Material | EPDM |
Description
Bungee Strap, Bungee Material Rubber, Cord Outer Material EPDM, End Type S-Hook, Hook Length 2 in, Hook Opening Size 1 in, End Material Rubber, Stretch Length - Maximum 35 in, Cord Diameter 1/2 in, Overall Length 35 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap, Tensile Strength 135 lb/in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A3E10B8C2P6)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 5 in, 400 lb, C (B-PATH 125KF-12)
- VESTIL Plastic Expand-A-Gate, 38" Height (PEXGATE-30)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow/Black (EET1-903CB-8)
- KEEPER Adjustable Tarp Strap, 35 In L, Black (06268)
- KEEPER Keeper 8865974 Ultra Gray Bungee Cord; 48 x 0.374 in. - Case of 10 (8865974)
- KEEPER Adjustable Tarp Strap, 24 In L, Black (06261)
- KEEPER Bungee Cord W/Ball 8 Pk (06325)
- KEEPER BUNGEE CORD GRY 48"" 4PK (6323)
- KEEPER Black Bungee Cord 18 in. L X 0.374 in. (A06192Z)
- US CARGO CONTROL Solid Core Rubber Rope: 7/16" x 150' (RR716150)
- Keeper Bungee Cords & Straps