Shop All Bungee Cords & Straps
Keeper
Premium Bungee Cords
Mfr # 6014
Zoro # G602679984
product price: $16.15
/pk 10, $1.61/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5
- Outside Diameter 1.4
- Height 2.2
- Width 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeper
- MFR # 6014
- Zoro # G602679984
- UPC # 10051643060149
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Length | 7.5 |
Outside Diameter | 1.4 |
Height | 2.2 |
Width | 6.6 |
Description
These 13"L premium Bungee Cords are durable yet flexible to quickly and easily secure your cargo. Sold as a pack of 10. Color may vary.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 5 ft L, 3 in W, Nylon, Yellow (EE2803NFX5)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR4 (MPASHR4)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E20B4W4C2P3)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, UHook (61225)
- KEEPER BUNGEE CORD ASST 12PK (6313)
- KEEPER Keeper Black Rubber Tarp Strap 19 in. L (A06219Z)
- KEEPER S-Hook, 3/4" W, Black (06235)
- KEEPER J-Hook, 3/8" W, Multicolored (06037)
- KEEPER Cord Bungee 30" Adjust (06378)
- KEEPER BUNGEE HOOKS BLK STL 4PK (6453)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B24NG4PK)
- Keeper Bungee Cords & Straps