Shop All E-Track Hardware
Keeper
Keeper 89307 Articulated E-Track Fitting; Pack Of 12
Mfr # 169119
Zoro # G504144191
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeper
- MFR # 169119
- Zoro # G504144191
- Country of Origin Taiwan, Province of China
- Category E-Track Hardware
Description
Features
- Articulated E-Track Fitting
- With 2 in. O-Ring
- 2,000 lbs. Weight Load Limit
- 6,000 lbs. Break Strength
- Convenient Bulk Bin Displayer.
- Pack of 12
- Dimension - 3 x 2 x 4 in.
- Item Weight - 0.54 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 96" Airline-Style Angled Track - Aluminum (ATA96AL)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115242-Y)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 29/64 in Hook Opening (48ME57)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Black (EEF1-902CW-6)
- KEEPER E-Track 1Ft Black Finish (47800)
- KEEPER E-TRACK TIE-OFF 7"" YLW (47801)
- KEEPER Keeper 89327 4 ft. Green Finish Horizontal E-Track (169164)
- KEEPER Horizontal E-Track, 6000 lb.WLL (04304)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLAL)
- BUYERS PRODUCTS 5 Foot Steel E-Track Section (1903055)
- BUYERS PRODUCTS Rope Ring with E-Track Fitting (01090)
- Keeper E-Track Hardware