Shop All Ratchet Tie Downs
Keeper
Keeper 8874430 16 ft. Multicolored Tie Down Strap; 3333 lbs
Mfr # 8874430
Zoro # G103755019
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeper
- MFR # 8874430
- Zoro # G103755019
- UPC # 51643473706
- Country of Origin Unknown
- Category Ratchet Tie Downs
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Length: 16 ft.
- Color: Multicolored
- Type: Tie Down Strap
- Working Load Limit: 3333 lb.
- Hardware Required: No
- Rust Resistant: Yes
- Break Strength Capacity: 10000 lb. capacity
- UV Resistant: Yes
- Lockable: No Ratchet
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00745)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-3)
- ZORO SELECT Stock Cart, Flush, 5 Shelf, 36x24, Gray (RSC-243666-5-3K-ALD-95)
- DOUBLE HH Double HH 24182 Lift Arm Level Assembly (146269)
- KEEPER TIE-DOWN/RTCH 1.25"" X16' (47203)
- KEEPER Tie-Down, Ratchet, 14ft. x 1In., 500lb., PK4 (05505)
- KEEPER 8'X1-1/2" Rack-Ratchet®, Mountable, Dbl J-Hooks w/ D-Rings, 500Lbs WLL (5530)
- KEEPER Tie-Down, Cam Buckle, 6ft x 1In, 300lb, PK4 (05108-V)
- KEEPER 1.25 in. x 14 ft. Yellow Tie Down with Ratchet - 1000 lbs (8015813)
- KEEPER E-Track O-Ring 1 (47802)
- ZORO SELECT Tie Down Strap, E-Track, Blue (55ET60)
- Keeper Tie Downs