Shop All Ratchet Tie Downs
Keeper
Keeper 8871915 15 ft. L x 500 lbs Tie Down Strap; Gray - Pack of 4
Mfr # 8871915
Zoro # G403979368
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeper
- MFR # 8871915
- Zoro # G403979368
- UPC # 51643055070
- Country of Origin China
- Category Ratchet Tie Downs
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Tie down strap
- Color Family: Gray
- Type: Tie Down Strap
- Length: 15 ft.
- Weight Capacity: 500 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Ext. Adaptor, Red, 5-3/4 In. x 2-1/8 In. (SLD)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (32J965)
- ZORO SELECT Stem Caster, Load Rating 165 lb. (P18S-UP75K-ST8)
- US CARGO CONTROL 2" x 16' Gray E-Track Cam Strap w/ Double-Fitted End (C316SEFCLE-GRY)
- KEEPER Tie-Down 12' Camo 1000# (43547)
- KEEPER 10'X2" Lift Sling, 2 Ply, Flat Loop, 6200/4960/12400 (2626)
- KEEPER Trailer Tie Down Hardware 1 (89311)
- KEEPER 14'X1-1/2" Ratchet Tie-Down, Dbl J-Hooks, 1,000Lbs WLL (5524)
- KEEPER Tie-Down, 16'x1.25", Woodland, 1,000 WLL, Series K Ratchet (47352)
- KEEPER Keeper 130-04622 2 Inchx27' Ratchet Tie Down10000 Lbs W-J Hook (130-04622)
- US CARGO CONTROL 2" x 6' Black Military Ratchet & Camo Strap w/ Black Double J Hooks (5506WHB-CAMO)
- Keeper Ratchet Tie Downs