Shop All Bungee Cords & Straps
Keeper
J-Hook, 3/8" W, Multicolored
Mfr # 06037
Zoro # G4277254
product price: $1.55
/ea
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Material Polypropylene
- Bungee Length 36 in
- Bungee End Type S-Hook
- Bungee End Material Steel
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeper
- MFR # 06037
- Zoro # G4277254
- UPC # 051643060371
- Country of Origin Multiple
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 36 in |
Stretched Bungee Length | 150% |
Manufacturers Warranty Length | 1 yr Limited |
Bungee Width | 5/16 in |
Cord Diameter | 1/4 in |
Hook Length | 2 in |
Stretch Length - Maximum | 54 in |
Overall Width | 3/8 in |
Hook Opening Size | 3/4 in |
Overall Length | 36 in |
Details
Item | Bungee Cord |
Bungee Material | Polypropylene |
Bungee End Type | S-Hook |
Bungee End Material | Steel |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Tensile Strength | 9 lb/in |
Color | Multicolored |
Item - Bungees | Bungee Cord |
Cord Outer Material | EPDM |
End Material | Steel |
End Type | J-Hook |
Thickness | 1/4 in |
Description
Bungee Cord, Bungee Material Polypropylene, Cord Outer Material EPDM, End Type J-Hook, Hook Length 2 in, Hook Opening Size 3/4 in, End Material Steel, Stretch Length - Maximum 54 in, Cord Diameter 1/4 in, Overall Length 36 in, Overall Width 3/8 in, Thickness 1/4 in, Color Multicolored, Product Type Bungee Cord, Tensile Strength 9 lb/in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 440 lb. Ld Rating, Swivel (LK-ALEV 100K-14-SG)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE68)
- ADB HOIST RINGS Hoist Ring, 12-1-3/4in, 37 ft.-lb, SEHRM (24012)
- KEN FORGING Ken Forging, Turnbuckle Stub, 1-8 x 9", Carbon, Left Hand, (TBS-10-LH)
- KEEPER Yellow Bungee Cord 24 in. L X 0.374 in. (A06074Z)
- KEEPER Orange Adjustable Bungee Cord 30 in. L X 0.315 in. (A06378Z)
- KEEPER Bungee W/Ball Blk 12"10Pk (06344)
- KEEPER Black Bungee Cord Hooks 5/16 in. L X 3/8 in. , 4PK (06457)
- KEEPER Keeper Black Rubber Tarp Strap 14 in. L (A06214Z)
- KEEPER Adjustable Tarp Strap, 24 In L, Black (06261)
- KEEPER BUNGEE 48"" MEGA HOOK (06168)
- Keeper Bungee Cords & Straps