Shop All Bungee Cords & Straps
Keeper
Heavy Duty Bungee Cords, Assorted Colors, PK6
Mfr # 6356
Zoro # G7345783
product price: $14.89
/ea
$14.89
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
- Brand Keeper
- MFR # 6356
- Zoro # G7345783
- UPC # 51643063563
- Country of Origin China
- Category Bungee Cords & Straps
Description
The KEEPER® Heavy Duty Bungee Cord is constructed from quality materials for long-lasting versatility and dependability. It features a durable outer jacket to withstand UV rays and weather damage. Inside, premium rubber ensures optimal performance and elasticity for repeated use. The dichromate steel hook at each end provides resistance against bending under pressure, perfect for indoor and outdoor use. It is available in a convenient 6 pack with multiple lengths to secure multiple items or can be used in tandem to keep larger items safe, secured and in place.
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
- VESTIL Plastic Expand-A-Gate, 38" Height (PEXGATE-30)
- DAYTON Cable, 1/16 in., 500 ft, 7 x 7, Orange Vinyl (33RG44)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-VPR01(CG)B)
- ADB HOIST RINGS Hoist Ring, Screw-On, 5/8-11in, 60 ft.-lb. (36550)
- KEEPER Cord Bungee 30" Adjust (06378)
- KEEPER Lock-It Green Adjustable Bungee Cord 36 in. L X 0.5 in. (06516)
- KEEPER Marine Twin Anchor White Bungee Cord 40 in. L X 0.315 in. (06278Z)
- KEEPER Marine Bungee Cord 32" (06276)
- KEEPER Bungee Mini Carbnr 12Pk (06300)
- KEEPER FLAT BUNGEE CORD 18"" (06105)
- XPOSE SAFETY Ball Bungees White 11 in , 100PK (BB-11W-100-X)
- Keeper Bungee Cords & Straps