Shop All Bungee Cords & Straps
This Product is Discontinued
Keeper
Bungee Strap, S-Hook, 35 In.L, PK10 (Discontinued)
Mfr # 06235-10
Zoro # G3901633
This Product is Discontinued
Key Features
- Bungee Width 5/8 in
- Manufacturers Warranty Length 1 yr Limited
- Hook Opening 3/4 in
- Color Black
- For Use With Automotive Purposes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeper
- MFR # 06235-10
- Zoro # G3901633
- UPC # 051643062351
- Country of Origin Taiwan, Province of China
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 5/8 in |
Manufacturers Warranty Length | 1 yr Limited |
Width | 3/4" |
Length | 35" |
Hook Length | 2 1/2 in |
Bungee Length | 35 in |
Overall Length | 35 in |
Overall Width | 5/8 in |
Hook Opening Size | 3/4 in |
Details
Hook Opening | 3/4 in |
Color | Black |
For Use With | Automotive Purposes |
Bungee Material | Rubber |
End Type | S-Hook |
Item | Bungee Strap |
Bungee Thickness | 1/4 in |
End Material | Steel |
Bungee End Material | Steel |
Item - Bungees | Bungee Strap |
Bungee End Type | S-Hook |
Hardware Material | Steel |
Body Material | EPDM Rubber |
Description
Bungee Strap, Bungee Material Rubber, End Type S-Hook, Hook Length 2 1/2 in, Hook Opening Size 3/4 in, End Material Steel, Overall Length 35 in, Overall Width 5/8 in, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.