Shop All Bungee Cords & Straps
This Product is Discontinued
Keeper
Bungee Cord, Hook, 36 In.L, PK10 (Discontinued)
Mfr # 06037-10
Zoro # G4227517
This Product is Discontinued
Key Features
- Color Multicolored
- Bungee Width 5/16 in
- Bungee Material Rubber
- Hook Length 3 in
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeper
- MFR # 06037-10
- Zoro # G4227517
- UPC # 051643060371
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 5/16 in |
Hook Length | 3 in |
Length | 36" |
Stretched Bungee Length | 54 in |
Width | 1" |
Bungee Length | 36 in |
Manufacturers Warranty Length | 1 yr Limited |
Overall Width | 3/8 in |
Overall Length | 36 in |
Hook Opening Size | 1 in |
Diameter | 21/64" |
Details
Color | Multicolored |
Bungee Material | Rubber |
Hook Opening | 1 in |
Item | Bungee Cord |
End Type | J-Hook |
Tensile Strength | 9 lb/in |
For Use With | Automotive Purposes |
End Material | Steel |
Item - Bungees | Bungee Cord |
Bungee End Type | J-Hook |
Bungee End Material | Steel |
Body Material | Rubber |
Hardware Material | Steel |
Description
Bungee Cord, Bungee Material Rubber, End Type J-Hook, Hook Length 3 in, Hook Opening Size 1 in, End Material Steel, Overall Length 36 in, Overall Width 3/8 in, Color Multicolored, Tensile Strength 9 lb/in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.