Shop All Ratchet Tie Downs
Keeper
30'X2" Ratchet Tie-Down, Yellow, Flat Hooks, 3,333Lbs WLL
Mfr # 4627
Zoro # G7345975
product price: $33.75
/ea
$33.75
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
- Brand Keeper
- MFR # 4627
- Zoro # G7345975
- UPC # 51643046276
- Country of Origin China
- Category Ratchet Tie Downs
Description
KEEPER® 30' x 2" heavy duty ratchet tie-downs are engineered to meet D.O.T., California Highway Patrol, and Web Sling Association standards, making them the ideal choice for industrial cargo control. KEEPER® Tie-Downs are appropriate for a wide variety of applications, and a Safety-First approach delivers outstanding reliability in every circumstance. Hi-Test® webbing is abrasion-resistant, won't rot or mildew, and maximizes strength while remaining lightweight and transportable. Easy to use ratchet handles and flat hooks allow for secure, high-tension transport, making ratchet tie-downs perfect for your large, demanding cargo needs.
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
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, M16x2.0P Stem, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-S-NYN)
- BISON LIFTING EQUIPMENT 1 Ton Plain Trolley, 3.15" - 5.75" (PT010)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (U21)
- OZ LIFTING PRODUCTS Electric Wire Rope Hoist, 500 lb, 90 ft, Hook Mounted - No Trolley, Yellow (OBH500)
- KEEPER Reversible Banner, Yellow, "Oversize/Wide Load", 18"X84" w/ Grommets (4903)
- KEEPER 16'X2" Lift Sling, 2 Ply, Flat Loop, 6200/4960/12400 (2630)
- KEEPER 6-1/4" Diameter Rotating D-Ring Anchor, Recessed, 1666Lbs WLL (89315)
- KEEPER Tie-Down, 8'x1.25" Ergo-Torque Ratchet, 800Lbs WLL, PK2 (47354)
- KEEPER TIE-DOWN/RTCH 1.25"" X16' (47203)
- KEEPER Keeper 130-04622 2 Inchx27' Ratchet Tie Down10000 Lbs W-J Hook (130-04622)
- SNAP-LOC Logistic Hang Kit, 1467 lb. (SLCHK)
- Keeper Tie Downs