Shop All Tie Down Hardware
Keeper
05648 Anchor Point, Premium, Universal, Steel, Chrome
Mfr # 05648/05649
Zoro # G407685913
product price: $21.35
/ea
Sold in multiples of 4 for $85.40
$85.40
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
- Brand Keeper
- MFR # 05648/05649
- Zoro # G407685913
- UPC # 51643056480
- Country of Origin China
- Category Tie Down Hardware
Description
KEEPER universal anchor points allow tiedowns to be easily attached to pickup trucks and trailers as a means of securing all types of cargo, including furniture or sports equipment With universal attachments that fit all truck stake pockets, these anchor points do not require drilling or special equipment to install, making them ideal when convenience and repositioning flexibility are essential The durable eye holes of KEEPER's anchor points are performance manufactured from the highest quality materials and come in both chrome and black, making them a dependable solution for everyday cargo transport needs
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in, 165 lb, Znc (BRA-TPA 75G)
- ZORO SELECT Wagon Truck, Lip Edge, 36x72, Cap 3000 Lb (26Y474)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 18" Dia. (26W567)
- DAYTON General Purpose Hand Truck, 300 lb. (1W617)
- KEEPER 1 in. W X 6 ft. L Orange Tie Down Strap 300 lb 4 pk (05108-V)
- KEEPER ANCHOR POINT D 1.5"" 4PK (04522-6)
- KEEPER Keeper 06386 40 in. Adjustable Stretch Cord- - pack of 10 (8121873)
- KEEPER Anchor Point Univrsl 2Pk (05648)
- KEEPER Keeper 89319 0.75 in. Surface Mount D-Ring Anchor; Pack Of 8 (169149)
- KEEPER 0 TieDown, 2 in W, 27 ft L, Polyester, Yellow, 3333 lb, JHook End Fitting (4622)
- NITE IZE Rope Tightener, 1-1/2 In., Aluminum, Silver (F9S-02-09)
- Keeper Tie Downs