Shop All Tie Down Hardware
Keeper
0 TieDown, 1 in W, 15 ft L, Nylon, Red, 400 lb, SHook End Fitting
Mfr # 5115
Zoro # G407685906
product price: $16.59
/ea
Sold in multiples of 4 for $66.36
$66.36
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
- Brand Keeper
- MFR # 5115
- Zoro # G407685906
- UPC # 51643051157
- Country of Origin China
- Category Tie Down Hardware
Description
KEEPER engineered its cam buckle tiedowns as a better alternative to rope, twine and other inefficient methods of securing cargo The cam buckle is fast and easy to use and includes a quickrelease thumb button, eliminating the need to spend time tying and untying unreliable knots Tough cam buckle teeth grip KEEPER 15 ft x 1 in HiTest webbing, ensuring that the buckle will never slip or prematurely destroy the webbing Cam buckles work in conjunction with fullsized, vinylcoated SHooks that retain their durability even under demanding conditions With a 400 lb working load limit and 1200 lb break strength, 15 ft KEEPER cam buckle tiedowns are ideal for pickup trucks and utility trailers
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- KOCH TWINE JUTE 3 PLY 200ft (5480304)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (TE20483)
- GLEASON REEL Festoon Track Bracket, C-Rail, Round (GRFCTH)
- LITTLE GIANT Merchandise Collectors, 2000 lbs., Lipped Shelves, 6" Mold-On Rubber (GL24366MR)
- KEEPER 0 TieDown, 2 in W, 27 ft L, Polyester, Yellow, 3333 lb, JHook End Fitting (4622)
- KEEPER 1 in. W X 6 ft. L Orange Tie Down Strap 300 lb 4 pk (05108-V)
- KEEPER ANCHOR POINT D 1.5"" 4PK (04522-6)
- KEEPER Anchor Point Univrsl 2Pk (05648)
- KEEPER Keeper 89319 0.75 in. Surface Mount D-Ring Anchor; Pack Of 8 (169149)
- KEEPER Keeper 06386 40 in. Adjustable Stretch Cord- - pack of 10 (8121873)
- DC CARGO E-Track Basic Tie-down Kit #5 (ETAK-5)
- Keeper Tie Down Hardware