Shop All Socket Head Cap Screws
Keep-Fill
M24 Socket Head Cap Screw, Plain Molybdenum, 260 mm Length
Mfr # UST166484
Zoro # G700700276
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Material Molybdenum
- Finish Plain
- Head Height 13 mm
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keep-Fill
- MFR # UST166484
- Zoro # G700700276
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M24 |
Screw Length | 260 mm |
Head Height | 13 mm |
Head Diameter | 36 mm |
Maximum Head Height | 13 mm |
Details
System of Measurement | Metric |
Material | Molybdenum |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Type | Coarse |
Head Type | Socket |
Thread Pitch | 3 mm |
Manufacturer Location | Globally Sourced |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Material Molybdenum, Finish Plain, Thread Size M24-3, Fastener Length 260 mm, Head Height 13 mm, Head Diameter 36 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced, Maximum Head Height 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51050.060.0008)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U01000.062.0175)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Stainless Steel, 2-3/4 in Length, 100 PK (U51050.019.0275)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.502 in L, Aluminum Body, 1000 PK (AD45H)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07151.040.0035)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 3/8in-16 X 1-1/2in Black Ox Coat Steel 10PK (9179303)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 8 mm Length, 100 PK (M07080.050.0008)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 10 PK (UST235993)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 16 mm Length (86043)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in Length, 5 PK (79565)
- HOLO-KROME M4 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76100)
- Keep-Fill Socket Head Cap Screws