Shop All Socket Head Cap Screws
Keep-Fill
M10-1.50 Socket Head Cap Screw, Plain 70 mm Length, 10 PK
Mfr # UST176272
Zoro # G200829842
product price: $9.75
/pk 10, $0.98/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size M10-1.50
- Screw Length 70 mm
- Finish Plain
- Head Height 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keep-Fill
- MFR # UST176272
- Zoro # G200829842
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 70 mm |
Head Height | 6 mm |
Maximum Head Height | 6 mm |
Head Diameter | 16 mm |
Details
System of Measurement | Inch |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Type | Coarse |
Head Type | Socket |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Finish Plain, Thread Size M10-1.5, Fastener Length 70 mm, Head Height 6 mm, Head Diameter 16 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 6 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 3/4X6 Lock Hitch Pin (80160)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0101)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02542)
- ZORO SELECT Grade 8, 1-1/2"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U04160.150.0500)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK (FBFHEADS516181P25)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.050.0030)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 130 mm Length, 50 PK (M55050.060.0130)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07410.050.0175)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (72105)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 1/4in-28 X 3/4in Black Ox Coat Steel 10PK (9178369)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 50 PK (SC22120500-050P2)
- Keep-Fill Socket Head Cap Screws