Shop All Socket Head Cap Screws
Keep-Fill
M10-1.50 Socket Head Cap Screw, Metric Blue Molybdenum, 60mm Length
Mfr # UST179450
Zoro # G100700265
product price: $10.45
/ea
Sold in multiples of 10 for $104.50
$104.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Screw Length 60mm
- Material Molybdenum
- Finish Metric Blue
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keep-Fill
- MFR # UST179450
- Zoro # G100700265
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 60mm |
Head Height | 6 mm |
Maximum Head Height | 6 mm |
Head Diameter | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Molybdenum |
Finish | Metric Blue |
Item | Socket Head Cap Screw |
Thread Type | Coarse |
Thread Pitch | 1.5 mm |
Manufacturer Location | Globally Sourced |
Head Type | Socket |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Material Molybdenum, Finish Plain, Thread Size M10-1.5, Fastener Length 60 mm, Head Height 6 mm, Head Diameter 16 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced, Maximum Head Height 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 3" L, Zinc Alloy Zinc Plated (3422000)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Plain Brass Flat Head Slotted Drive, 50 PK (61888)
- ZORO SELECT #4-40 x 35/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA8)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0125)
- NEWPORT FASTENERS 1-1/4"-7 Socket Head Cap Screw, 18-8 Stainless Steel, 4 in Length (170246-1)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 25 PK (U07000.031.0375)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 18 mm Length (76170)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51040.040.0010)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 5 PK (M07000.200.0160)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.040.0010)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK (32884)
- Keep-Fill Socket Head Cap Screws