Shop All Hex Head Cap Screws
Keep-Fill
Class 12.9, M10-1.50 Hex Head Cap Screw, Stainless Steel, 1-1/2 in L, 10 PK
Mfr # UST179450
Zoro # G9215523
product price: $9.25
/pk 10, $0.93/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 1-1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keep-Fill
- MFR # UST179450
- Zoro # G9215523
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 12.9 |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Description
Screw, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07040.050.0400)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.100.2000)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0150)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M07040.120.0100)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020240132Z)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (M01210.240.0070)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04104.075.0650)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L (N04160.075.0650)
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L (M51000.300.0120)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01200.062.0450)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 5 PK (65481)
- Keep-Fill Hex Head Cap Screws