Shop All Key Locking Inserts
Keensert
Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Stainless Steel
Mfr # KNML6X1.0
Zoro # G7564912
original price:
$16.99
14% off
new price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M6-1.00
- Material Stainless Steel
- Number of Locking Keys 4 Keys
- External Thread Size M10-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keensert
- MFR # KNML6X1.0
- Zoro # G7564912
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M6-1.00 |
External Thread Size | M10-1.25 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Locking Insert,M6-1 x M10-1.25 Tw-Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Drywall Screw, #6 x 2 in, Steel, Flat Head Torx Drive, 174 PK (55501)
- TAMPER-PRUF SCREWS 3/8"-16 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002560)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01200.087.0250)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0175)
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz (MS51831-103L)
- KEENSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz (MS51832-106)
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz (MS51830-107L)
- KEENSERT Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz (KNBM12X1.75)
- LOKSERT Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-108 PKG5)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5WY99)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY73)
- Keensert Key Locking Inserts