Shop All Key Locking Inserts
This Product is Discontinued
Keensert
Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz (Discontinued)
Mfr # KNML10X1.5
Zoro # G7564529
This Product is Discontinued
Key Features
- Internal Thread Size M10-1.50
- Number of Locking Keys 4 Keys
- External Thread Size M14-1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keensert
- MFR # KNML10X1.5
- Zoro # G7564529
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M10-1.50 |
External Thread Size | M14-1.50 |
Details
Item | Key Locking Insert |
Number of Locking Keys | 4 Keys |
Description
Locking Insert,M10-1.5 x M14-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51050.037.0125)
- XCELITE Snip6-1/2In Electr1-1/2In Capacity (86NCG)
- FASCOMP Thumb Nut, 1/2, 10-32 ThrdX11/320 (FC7215-SS)
- MIDWEST FASTENER Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 6 PK (60208)
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz (MS51830-107L)
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz (MS51831-103L)
- KEENSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz (MS51832-106)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 3/4"-16 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Steel (74122)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M10-1.25 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Steel, 5 PK (5XA35)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-1/4HDP)
- LOKSERT Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Carbon Steel, 5 PK (3632-10GHDP)
- Keensert Key Locking Inserts