Shop All Key Locking Inserts
This Product is Discontinued
Keensert
Key Locking Insert, 4 Keys, #2-56 Int Thrd Sz (Discontinued)
Mfr # MS51830-101
Zoro # G7564888
This Product is Discontinued
Key Features
- Internal Thread Size #2-56
- Number of Locking Keys 4 Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keensert
- MFR # MS51830-101
- Zoro # G7564888
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | #2-56 |
Details
Item | Key Locking Insert |
Number of Locking Keys | 4 Keys |
Description
Locking Insert Unc,2-56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 2, Hot Dipped Galvanized, 21/64 in Ht, 50 PK (U08111.037.0001)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M16C55KCS)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01210.037.0200)
- LOKSERT Key Locking Insert, 4 Keys, #8-32 Int Thrd Sz, 1/4"-28 Ext Thrd Sz, 5 PK (MS51830-104 PKG5)
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz (MS51830-107L)
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz (MS51831-103L)
- KEENSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz (MS51832-106)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Stainless Steel, 5 PK (3732-1/2HDP)
- LOKSERT Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel (MS51831-201L PKG5)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Carbon Steel, 5 PK (3620-8.00TWP)
- LOKSERT Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-106L PKG5)
- Keensert Key Locking Inserts