Shop All Key Locking Inserts
This Product is Discontinued
Keensert
Key Locking Insert, 4 Keys, 1-1/4"-12 Int Thrd Sz (Discontinued)
Mfr # MS51831-110L
Zoro # G7563838
This Product is Discontinued
Key Features
- Internal Thread Size 1-1/4"-12
- Number of Locking Keys 4 Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keensert
- MFR # MS51831-110L
- Zoro # G7563838
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 1-1/4"-12 |
Details
Item | Key Locking Insert |
Number of Locking Keys | 4 Keys |
Description
Locking Insert,1 1/4-12Unf-2A 7/8-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3-1/2" L, PK25 (U39350.025.0350)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (M55050.120.0055)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 100 PK (M07470.080.0065)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 650 PK (4416CH8O)
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz (MS51831-103L)
- KEENSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz (MS51832-106)
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz (MS51830-107L)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY98)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel (74042)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Carbon Steel, 5 PK (3632-3/8XHDP)
- SUBURBAN BOLT AND SUPPLY Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz (A068040C056F)
- Keensert Key Locking Inserts