Shop All Key Locking Inserts
This Product is Discontinued
Keensert
Key Locking Insert, 4 Keys, #1-12 Int Thrd Sz, Stainless Steel (Discontinued)
Mfr # MS51831-211
Zoro # G7564039
This Product is Discontinued
Key Features
- Internal Thread Size #1-12
- Material Stainless Steel
- Number of Locking Keys 4 Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keensert
- MFR # MS51831-211
- Zoro # G7564039
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | #1-12 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Locking Insert,1-12 x 1 3/8-12 Hd-Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.