Shop All Utility Sink Faucets
Keeney Mfg
Wall Mount Two-Handle Utility Faucet, Polished Brass
Mfr # 7021L
Zoro # G7271452
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compliance ADA, cUPC, cUPC Low Lead
- ADA Compliance Yes
- Manufacturers Warranty Length Limited Lifetime
- Handle Type Lever
- Handle Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # 7021L
- Zoro # G7271452
- UPC # 64492147223
- Country of Origin China
- Category Utility Sink Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Compliance | ADA, cUPC, cUPC Low Lead |
ADA Compliance | Yes |
Handle Type | Lever |
Handle Finish | Polished Chrome |
Indoor / Outdoor | Indoor |
Number of Handles | 2 |
Connection Type | 1/2-in. NPT or copper |
Commercial / Residential | Commercial or Residential |
Faucet Finish | Polished Brass |
Includes | Mounting hardware |
Mounting Type - Faucet | Deck |
Faucet Operation | Manual |
Valve Type | Ceramic |
Mounting Type (Faucet) | Deck |
Faucet Type | Laundry or Utility Faucet |
Description
Belanger by Keeney faucets offer affordable faucets with classic designs and long-lasting use. The 70 series is a simple and modest laundry room collection, including functional products that are perfect if youTMre looking for a reliable faucet. The 7021L features a 6-in. swivel spout threaded for a 3/4-in. garden hose connection with an integrated drip seal and œL bracket included. Its durable brass construction and high quality ceramic cartridge ensure durability, even in the busiest households.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" GALV. MERCHANT COUPLING (352-705)
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 160 (83016)
- ZORO SELECT Brass Coupling, FNPT, 3/4" Pipe Size (706103-12)
- SCANDVIK 10479 Single Lever Shower Mixer Valve w Compact Trim Ring (Includes (3 (10479)
- KINGSTON BRASS KS373C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS373C)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Deck Mount (BKD-10-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only, 8" O.C. Splash Mount (BKF-XX-G)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Overall Width: 10" (0051-URC)
- BK RESOURCES Optiflow Solid Body Faucet, Body Only W/Out Spout, 8" O.C. Splash Mount (BKF-8SM-XX-G)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Chrome (0477-RC)
- Keeney Mfg Utility Sink Faucets