Shop All PVC Pipe Fittings
Keeney Mfg
VENT TEE 4""
Mfr # PVC 00441 1200
Zoro # G300016739
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PVC 00441 1200
- Zoro # G300016739
- UPC # 611942035335
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Tee Stainless Steel, Packaged (9017066)
- NIBCO 5/8" x 3/8" NOM FTG x C Copper Reducer (6002 5/8X3/8)
- APOLLO EXPANSIONPEX Pex A Ball Valve 3/4 (EPXV34)
- MOEN ETOILET ENTRY (ET900)
- KEENEY MFG Schedule 80 Elbow 3/4 (PVC083010800)
- KEENEY MFG THREAD CAP 1"" SCH 80 (PVC081171400)
- KEENEY MFG THREAD PLUG 1.25""MPT (PVC081131600)
- KEENEY MFG Sch 80 Rdc Bush 2X1.5 (PVC082004800)
- KEENEY MFG THREAD PLUG 1"" SCH 80 (PVC081131400)
- KEENEY MFG Sch 80 Rdc Bush 2X1 (PVC081084200)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1 in Pipe Size (819-010)
- Keeney Mfg Fittings