Shop All Toilet Paper Dispensers & Holders
Keeney Mfg
Toilet Papr Hold Rod
Mfr # 9D00088648
Zoro # G4697689
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 1.13 in
- Dispenser Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # 9D00088648
- Zoro # G4697689
- UPC # 37155886487
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.13 in |
Dispenser Depth | 3 in |
Dispenser Width | 6.91 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Use the Danco Toilet Tissue Holder to replace your current worn out toilet tissue rod. The universal design will work with most toilet tissue brackets. It is spring loaded to provide constant pressure to the bracket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Cleaners & Detergents, Bottle, 4 PK (2370400)
- TOUGH GUY Burnishing Pad, Tan, Size 24", Round, PK5 (402V93)
- TOUGH GUY Toilet Seat Cover Dispenser, Gray (2VEX9)
- DIVERSEY Floor Finish, 5 gal., 2000 to 2500 sq. ft. (5104757)
- COMPACT Tissue Dispenser, 10-1/8"x6-3/4"x7-1/8", Translucent SKE (GPC56784A)
- DELTA Zura Tissue Holder (774500-CZ)
- THE COLMAN GROUP San Jamar, Key For Plastic Tissue Dispenser: R2000, R4000, R4500 R6500, R3000, R3600, T1790 (N16)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5234-000000)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56788)
- SCOTT Essential Coreless Jumbo Roll Tissue Dispenser, 14.25 x 6 x 9.7, Black (9602)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58721)
- Keeney Mfg Toilet Paper Dispensers & Holders