Shop All PVC Pipe Fittings
Keeney Mfg
THREAD PLUG 2""SCH 80
Mfr # PVC081132000
Zoro # G3866218
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PVC081132000
- Zoro # G3866218
- UPC # 611942093175
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1-3/8" OD x 1" Wall, 7-S (728137)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-6-G)
- ZORO SELECT 1-1/2" Male Adapter x Hose Shank 316 SS Adapter (3LX22)
- ASAHI Replacement Screen, 1-1/2" Size (3188015)
- KEENEY MFG Sch 80 Rdc Bush 2X1.5 (PVC082004800)
- KEENEY MFG Sch 80 Rdc Bush 2X1 (PVC081084200)
- KEENEY MFG TEE 3/4""SXSXFPT SCH80 (PVC084011200)
- KEENEY MFG Sch80 Rdc Bush 3/4X.5 (PVC081081600)
- KEENEY MFG THREAD PLUG 1"" SCH 80 (PVC081131400)
- KEENEY MFG THREAD PLUG 1.25""MPT (PVC081131600)
- IPEX Canplas 6 In. PVC Sewer and Drain Slip Cap (414266BC)
- Keeney Mfg Fittings