Shop All Food Service Appliance Parts
Keeney Mfg
Thermostat Nonprm Sngl
Mfr # NP110
Zoro # G8630232
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.9"
- Width 5.3"
- Color White
- Depth (In.) 1.2"
- Application Heat Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # NP110
- Zoro # G8630232
- UPC # 786710552557
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 3.9" |
Width | 5.3" |
Depth (In.) | 1.2" |
Battery Size | AA |
Details
Item | Thermostat |
Color | White |
Application | Heat Pump |
Battery Chemistry | Alkaline |
Product Type | Thermostat |
Description
The Emerson NP110 single-stage non-programmable thermostat is compatible with single stage heating cooling and heat pump (without aux) systems. This thermostat features backlit display and precise temperature control of plus/minus 1 degree Fahrenheit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Slide Seal Reclosable Bag 10-9/16" x 10-3/4", 1.75 mil, Clear, Pk38 (314470)
- METRO Heating Element (RPC13-236)
- BELLA ROSA Tomato Puree Extra Heavy 107 oz., PK6 (10078485302251)
- FRIGIDAIRE Glass Crisper Insert (240350649)
- KEENEY MFG Mini Pilot Fill Valve As (K830-15)
- KEENEY MFG DUAL S/O VLV 5/8X3/8X1/4 (K2904DHLF)
- KEENEY MFG Poly Icemaker Kit 25Ft (48362)
- KEENEY MFG ICEMAKER KIT 1/4"" 25FT (48355)
- KEENEY MFG Thermostat Unvi Nonprm (UNP310)
- CORNELIUS FITTING Y SS 3/8BB (3) STD (1029378)
- ACCUTEMP 1.5 LENS COVER - SNH STEAMER S/N: 14122 & LOWER (AT0H-3544-2)
- Keeney Mfg Food Service Appliance Parts