Shop All Work Shirts
Keeney Mfg
Tee Street Sntry 1.5
Mfr # PVC 004030600
Zoro # G1923948
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/2 in
- Color White
- Material PVC
- Features ASTM D 1784, ASTM D 2665, ASTM D 3311; 140° F Maximum Working Temperature; 32° F Minimum Working Temperature; NSF Standard 14; 40 Pipe Schedule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PVC 004030600
- Zoro # G1923948
- UPC # 611942034796
- Country of Origin United States
- Category Work Shirts
Dimensions
Size | 1-1/2 in |
Details
Color | White |
Material | PVC |
Features | ASTM D 1784, ASTM D 2665, ASTM D 3311; 140° F Maximum Working Temperature; 32° F Minimum Working Temperature; NSF Standard 14; 40 Pipe Schedule |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Hot Work In Progress Keep Out Spanish (OS-DS-A-1014-VS-1365)
- SIGNMISSION OSHA Sign, Buddy System Is Required For Entry, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-CS-P-1014-L-19120)
- ELECTRIDUCT Pair of Parking Column Rubber L-Shaped Corner Guards- 30" (TC-XT-RCG-P301-2PK)
- SPILL TECH ENVIRONMENTAL SpillTech ANS5 Acid Neutralizing, Sorb 5-Gallon Pail (ANS5)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Dog Graphic T-Shirt, Jade Heather, Small, REG (105716-GA0SREG)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, 5XL, REG (K87-PRT5XLREG)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- Keeney Mfg Workwear and Protective Clothing