Shop All PVC Pipe Fittings
Keeney Mfg
Tee Rd 3/4X3/4X.5 S80
Mfr # PVC084004200
Zoro # G3866041
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PVC084004200
- Zoro # G3866041
- UPC # 611942078820
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" 90 Degree Elbow (B2350050)
- LEGEND VALVE 2" NO LEAD PRESS x MNPT UNION (450-828P)
- KUNKLE VALVE Safety Relief Valve, 2in.x2in., 15 psi (0930-H01-GC-15)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type ACR (AC05010)
- KEENEY MFG Schedule 80 Elbow 3/4 (PVC083010800)
- KEENEY MFG Sch 80 Rdc Bush 2X1 (PVC081084200)
- KEENEY MFG THREAD PLUG 2""SCH 80 (PVC081132000)
- KEENEY MFG THREAD CAP 1"" SCH 80 (PVC081171400)
- KEENEY MFG THREAD PLUG 1"" SCH 80 (PVC081131400)
- KEENEY MFG Sch80 Rdc Bush 3/4X.5 (PVC081081600)
- CHARLOTTE COUPLE INSERT POLY 3/4"" (1429007RMC)
- Keeney Mfg Fittings