Shop All Duct Tapes
Keeney Mfg
T-Rex Duct Tape 10Yd
Mfr # 241330
Zoro # G9033030
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 0.98 in
- Duct Tape Length 10 yd
- Material Polyethylene, Cloth
- Color Silver
- Type Duct Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # 241330
- Zoro # G9033030
- UPC # 40074023765
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.98 in |
Duct Tape Length | 10 yd |
Details
Material | Polyethylene, Cloth |
Color | Silver |
Item | All-Weather Tape Roll |
Type | Duct Tape |
Features | Durable; Temperature Resistant, Weather Resistant, Sunlight Resistant |
Description
Need a strong
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Pipe Thread Seal 4Oz Wht (76001)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 60 PK (GL4007)
- FLEX SEAL Flex Glue, 4 oz, Dries Clear (GFSCLRR04)
- 3M Masking Tape, Yllw, 2-27/32" W, Circle, PK12 (301+)
- KEENEY MFG T-Rex Duct Tape 30Yd (241358)
- KEENEY MFG Duct Tape 20Yd Green (1304968)
- KEENEY MFG Ducttape 60Yd Allpurpose (394475)
- KEENEY MFG Duct Tape 20Yd Yellow (1304966)
- KEENEY MFG Duct Tape 20Yd Black (1265013)
- KEENEY MFG Duct Tape 20 Yd Brown (1304965)
- B & K Duct Tape Woodgrain 10Yd (283051)
- Keeney Mfg Duct Tapes