Shop All Showerhead and Tub Accessories
Keeney Mfg
Square Shower Hose Supply Elbow, Polished Chrome
Mfr # B92-003
Zoro # G1441353
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliance No
- Manufacturers Warranty Length Limited Lifetime
- Size cUPC
- Indoor / Outdoor Indoor
- Connection Type 1/2-in. NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeney Mfg
- MFR # B92-003
- Zoro # G1441353
- UPC # 64492133219
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Size | cUPC |
Details
ADA Compliance | No |
Indoor / Outdoor | Indoor |
Connection Type | 1/2-in. NPT |
Faucet Operation | Manual |
Compliance | cUPC |
Faucet Type | Water Supply Elbow |
Commercial / Residential | Commercial or Residential |
Includes | Mounting hardware |
Faucet Finish | Polished Chrome |
Description
Keeney's water supply elbow is an essential component to complete the look of any shower. This elbow is designed for wall-mounted installation, featuring a high-end polished chrome finish and square design that complements existing bathroom fixtures. It is 2.5-in. x 2.5-in. and extends 2.75-in. with 1/2-in. NPT connections to fit the standard shower hose, constructed of brass for long-term durability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Closet Flange, Inside Fit, 4x4", Cast Iron (C47440)
- CHARLOTTE PIPE AND FOUNDRY TEE CLEAN OUT 4"" HXHXFPT (PVC00444X1200)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3129 08 14)
- VIEGA Cap (25751)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Flow Rate (GPM): 1.8 (K745CP)
- KEENEY MFG 5-Function Handheld Shower Kit, Chrome (K744CP)
- KEENEY MFG 3-Function Handheld Shower Kit, White (K742WH)
- KEENEY MFG Sliding Bar Kit with 69" Flexible Hose, Polished Chrome, Indoor / Outdoor: Indoor (B90-230)
- KEENEY MFG 60" Shower Hose Replacement, White (K772-60)
- KEENEY MFG 3-Function 3-Way Showerhead Kit, Chrome (K750CP)
- GROHE Universal Shower Hose Chrome (46732000)
- Keeney Mfg Showerhead and Tub Accessories