Shop All Shower & Bathtub Parts
Keeney Mfg
Square 8" Ceiling Shower Arm and Flange, Polished Chrome
Mfr # FCDEC0006
Zoro # G1433303
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeney Mfg
- MFR # FCDEC0006
- Zoro # G1433303
- UPC # 64492136722
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Item | Square 8" Ceiling Shower Arm and Flange, Polished Chrome |
Finish | Polished Chrome |
Description
Belanger by Keeney's shower arm and flange is an essential component to complete the look of any shower. This shower arm is designed for ceiling-mounted installation, featuring a high-end polished chrome finish and square flange that complements existing bathroom fixtures. It extends 8-in. with 1/2-in. NPT connections to fit the standard showerhead, constructed of brass for long-term durability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Foundations Plug - Lift Rod Hole Cover Stainless (RP72289SS)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-648)
- HAM-LET 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 3/8)
- UNITHERM 24" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF6-1-24X25)
- KEENEY MFG Triplever Bathtub Trim Kit, Venetian Bronze (K826-65VB)
- KEENEY MFG foot Lok Stop Bathtub Drain Trim Kit, Venetian Bronze (K826-66VB)
- KEENEY MFG Plastic Tub and Shower Splash Shield, 2PK (PP067536)
- KEENEY MFG Round 8" Ceiling Shower Arm and Flange, Polished Chrome (FCDEC0007)
- KEENEY MFG Foot Lok Stop Bathtub Drain Trim Kit, Polished Chrome (K826-66PC)
- KEENEY MFG Flexible Shower Arm with Flange, Brushed Nickel (K780BN)
- SHOWER-WARE ADA Apex Shower (458BADA-W)
- Keeney Mfg Shower & Bathtub Parts