Shop All Shower & Bathtub Parts
Keeney Mfg
Square 16" Wall Shower Arm and Flange, Polished Chrome
Mfr # FCDEC0003
Zoro # G1404908
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeney Mfg
- MFR # FCDEC0003
- Zoro # G1404908
- UPC # 64492136562
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Item | Square 16" Wall Shower Arm and Flange, Polished Chrome |
Finish | Polished Chrome |
Description
Belanger by Keeney's shower arm and flange is an essential component to complete the look of any shower. This shower arm is designed for wall-mounted installation, featuring a high-end polished chrome finish and square design that complements existing bathroom fixtures. It extends 16-in. and has 1/2-in. NPT connections to fit the standard showerhead, constructed of brass for long-term durability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITA On Tap Repl Cartridge (36309)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-BN)
- COLDER Coupler, Push In, Acetal, White (APC22004)
- ZORO SELECT 1" FNPT Galvanized 90 Degree Elbow (1MPC7)
- KEENEY MFG S-Shaped Shower Arm and Flange, Polished Chrome (PP825-191)
- KEENEY MFG foot Lok Stop Bathtub Drain Trim Kit, Venetian Bronze (K826-66VB)
- KEENEY MFG Plastic Tub and Shower Splash Shield, 2PK (PP067536)
- KEENEY MFG Foot Lok Stop Bathtub Drain Trim Kit, Polished Chrome (K826-66PC)
- KEENEY MFG Square 8" Ceiling Shower Arm and Flange, Polished Chrome (FCDEC0006)
- KEENEY MFG SHOWER ARM CHROME (K780CP)
- STERLING Vista Ii Pivot Door P516 (1500D-27S)
- Keeney Mfg Shower & Bathtub Parts