Shop All Bathroom Sink Faucets
Keeney Mfg
Single Handle Wall Mount Bathroom Faucet, Polished Chrome
Mfr # DEL12CCP
Zoro # G100868002
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # DEL12CCP
- Zoro # G100868002
- UPC # 64492156386
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Belanger by Keeney's Delphi lavatory faucet offers affordable luxury with a sleek, modern design. With its continuous lines and cylindrical look, Delphi is the perfect collection to add a timeless touch to your interior. Featuring a solid brass body and ceramic cartridge, the DEL12CCP offers enduring use, even in the busiest of households. The wall mount design sits elegantly above the sink to offer plenty of counter space with a contemporary twist. It is WaterSense certified with a 1.2 GPM flow rate and features a spout length of 7-5/16 inches. The decorative polished chrome finish is sure to elevate the look of almost any bathroom. You can install with confidence knowing Belanger by Keeney products are backed.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin Clamp w/Rocket Nut - 304SS (13MHHM-1-RWN-304)
- NIBCO 1/2 in. Copper Pressure FTG x Cup 90 Degree Elbow Fitting (I607212)
- ARMACELL 2-1/8" Id X 1-1/2" Lapseal Armaflex Pipe Insul. 24'/Ctn (BST21815)
- HALSEY TAYLOR Drain Plug, For Halsey Taylor (102639931640)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- KROWNE Krowne 16196 Single Hole Deck Mount Electronic Senosor Operated Faucet, ADA Compliant (16-196)
- KOHLER Riff Single-Handle Bathroom Sink Fct Matte Black, 1.2 gpm (27400-4-BL)
- NEWPORT BRASS Widespread Lavatory Faucet in Forever Brass (Pvd) (7200/01)
- SPEAKMAN Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (SB-2111-E-LD)
- GIBSON Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (6145)
- AMERICAN STANDARD Dual-Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8354112.002)
- Keeney Mfg Bathroom Sink Faucets & Accessories