Shop All Kitchen Faucets
Keeney Mfg
Single Handle Pull-Out Kitchen Faucet, Flow Rate: 1.8 GPM
Mfr # QUA77CCP
Zoro # G2083217
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- Faucet Operation Manual
- Flow Rate 1.8 GPM
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # QUA77CCP
- Zoro # G2083217
- UPC # 64492147445
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Number of Holes | 1 |
Number of Handles | 1 |
Faucet Operation | Manual |
Flow Rate | 1.8 GPM |
Handle Type | Lever |
Includes | Mounting hardware |
Handle Finish | Polished Chrome |
Mounting Type (Faucet) | Deck |
ADA Compliance | Yes |
Valve Type | Ceramic |
Series | Quadrato |
Connection Type | 3/8-in. |
Faucet Type | Pull-Out Kitchen Faucet |
Flow Rate (GPM) | 1.8 |
Mounting Type - Faucet | Deck |
Faucet Finish | Polished Chrome |
Compliance | ADA, cUPC, cUPC Low Lead, Ecologiq |
Indoor / Outdoor | Indoor |
Commercial / Residential | Commercial or Residential |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The angular lines that create the QUA77CCP offer a simple and contemporary look. The durable ceramic cartridge, metal exterior shell, and brass waterways ensure long-lasting and maintenance-free use. Its polished chrome finish complements the style of almost any bathroom while its easy docking technology provides convenient docking of the hand spray. It has a push-button diverter for two-function water flow (stream or spray) at a 1.8 GPM flow rate. The included cover plate allows for single or 3-hole installation of 8-in. centerset designs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 3" GALVANIZED NIPPLE (356-124)
- ZURN Plunger, 1-1/2 in. Size, Brass (PH6000-HY43)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365-PC)
- CHARLOTTE PIPE AND FOUNDRY 3x10 SCH40 PVC DWV Pipe (PVC073000600RS)
- KEENEY MFG Dual Handle Kitchen Faucet with Swivel Spout, Polished Chrome (3065W)
- KEENEY MFG Single-Handle Pull-Down Sprayer Kitchen Faucet, Matte Black (FUS78CMB)
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- MOEN Manual, 10-1/2" Mount, 4 Hole Straight Kitchen Faucet (8780)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF-SS)
- KOHLER Crue Primary Pulldown W/Konnect (22974-WB-VS)
- Keeney Mfg Kitchen Faucets