Shop All Kitchen Faucets
Keeney Mfg
Single Handle Pull-Down Kitchen Faucet, Polished Chrome, Number of Holes: 1 or 3
Mfr # RUS78CCP
Zoro # G2097025
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Number of Handles 1
- Faucet Operation Manual
- Flow Rate 1.8 GPM
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeney Mfg
- MFR # RUS78CCP
- Zoro # G2097025
- UPC # 64492149876
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Number of Holes | 1 or 3 |
Number of Handles | 1 |
Faucet Operation | Manual |
Flow Rate | 1.8 GPM |
Handle Type | Lever |
Compliance | ADA, cUPC, cUPC Low Lead, Ecologiq |
Faucet Type | Pull-Down Kitchen Faucet |
Commercial / Residential | Commercial or Residential |
Valve Type | Ceramic |
Connection Type | 3/8-in. |
Mounting Type (Faucet) | Deck |
Includes | Mounting hardware |
ADA Compliance | Yes |
Indoor / Outdoor | Indoor |
Mounting Type - Faucet | Deck |
Handle Finish | Polished Chrome |
Series | Rustik |
Flow Rate (GPM) | 1.8 |
Faucet Finish | Polished Chrome |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. With the Rustik's vintage look, you will now be able to embrace your desire for a more retro style without skimping on today's technologies. The RUS78CCP is a perfect single- or three-hole option, offering a vintage aesthetic without compromising quality. With elegant curved lines and a brilliant polished chrome finish, the pull-down faucet is a stylish and practical solution for your kitchen. It includes a Quick Lock installation system so no tools are needed as a snap-on locking mechanism makes faucet installation quick and easy. Its sturdy metal exterior provides long-lasting durability and eco-friendly flow rate of 1.8 GPM meets most green building standards.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2 in. Chrome- Plated Brass PEX Barb x 3/8 in Compression Quarter-Turn Straight Stop Valve Jar, 6PK (HA-SS100-6)
- THRIFCO PLUMBING 1 1/4 X 1 Brass Reducer Coupling (5318040)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Truffle (441297)
- PARKER 3/8" CPI SS Single Ferrule Nut (6 BZ-SS)
- KEENEY MFG Dual Handle Kitchen Faucet with Swivel Spout, Polished Chrome (3065W)
- KEENEY MFG Single-Handle Pull-Down Sprayer Kitchen Faucet, Matte Black (FUS78CMB)
- KEENEY MFG Single Handle Pull-Down Kitchen Faucet, Polished Chrome, Flow Rate: 2.2 GPM (URB78CCP)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- KEENEY MFG Pull-Down Single Handle Kitchen Faucet, Polished Chrome, Number of Holes: 1 or 3 (MAG78CCP)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9179T-BL-DST)
- Keeney Mfg Kitchen Faucets & Accessories