Shop All Kitchen Faucets
Keeney Mfg
Single Handle Pull-Down Kitchen Faucet, Polished Chrome, Flow Rate: 2.2 GPM
Mfr # URB78CCP
Zoro # G2097305
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Number of Handles 1
- Faucet Operation Manual
- Flow Rate 2.2 GPM
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # URB78CCP
- Zoro # G2097305
- UPC # 64492141146
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Number of Holes | 1 or 3 |
Number of Handles | 1 |
Faucet Operation | Manual |
Flow Rate | 2.2 GPM |
Handle Type | Lever |
Series | Urbania |
Compliance | ADA, cUPC, cUPC Low Lead, LEED |
Indoor / Outdoor | Indoor |
Valve Type | Ceramic |
Mounting Type - Faucet | Deck |
Includes | Mounting hardware |
Mounting Type (Faucet) | Deck |
ADA Compliance | Yes |
Faucet Finish | Polished Chrome |
Handle Finish | Polished Chrome |
Faucet Type | Pull-Down Kitchen Faucet |
Connection Type | 1/2-in. IPS |
Commercial / Residential | Commercial or Residential |
Flow Rate (GPM) | 2.2 |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The curved lines of the Urbania URB78CCP single-handle pull-down kitchen faucet creates a simple and contemporary look to elevate any household style, including a cover plate for 8-in. centerset pre-drilled kitchen sinks. It features a push-button diverter for stream or spray jet selection that can halt water flow without affecting your preferred temperature settings. Its brass construction offers long-term durability and the high-quality ceramic disc cartridge ensures maintenance-free use. The nozzle maintains a 2.2 GPM flow rate and has soft, easy-to-clean nozzles so you can easily wipe away build-up from hard water or lime scale.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9000509045 Kit Wh9-6 Thermostat (9000509045)
- LEGEND VALVE 4 T-303 OSY CAST IRON GATE VLV (116-124)
- ANCHOR FLUID POWER 1-1/4" CODE 61 O-RING GROOVE BLANKING FLANGE CARBON STEEL KIT (W36-20-20U)
- APOLLO PEX-A 1/2 in. Expansion PEX in to X 1/2 in. D Barb Brass Tee (EPXT12)
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- KEENEY MFG Dual Handle Kitchen Faucet with Swivel Spout, Polished Chrome (3065W)
- KEENEY MFG Single-Handle Pull-Down Sprayer Kitchen Faucet, Matte Black (FUS78CMB)
- DELTA Single Handle Bar Faucet (1959LF)
- PERRIN & ROWE Georgian Era Bridge Kitchen Faucet With Side Spray (U.4718X-EG-2)
- ALFI BRAND Brushed SS Pull Down Sgl Hole Kitchen Faucet (AB2034-BSS)
- Keeney Mfg Kitchen Faucets & Accessories