Shop All Bathroom Sink Faucets
Keeney Mfg
Single Handle Freestanding Tub Filler, Matte Black
Mfr # QUA45CMB
Zoro # G1443243
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Number of Holes 1
- Handle Type Lever
- Flow Rate 6.2 GPM
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # QUA45CMB
- Zoro # G1443243
- UPC # 64492149999
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Faucet Operation | Manual |
Number of Holes | 1 |
Handle Type | Lever |
Flow Rate | 6.2 GPM |
Number of Handles | 1 |
Flow Rate (GPM) | 6.2 |
Mounting Type (Faucet) | Floor |
Mounting Type - Faucet | Floor |
Indoor / Outdoor | Indoor |
Faucet Type | Freestanding Bathtub Filler |
Connection Type | 1/2-in. NPT |
Faucet Finish | Matte Black |
Commercial / Residential | Commercial or Residential |
Valve Type | Ceramic |
ADA Compliance | Yes |
Compliance | ADA, cUPC, Ecologiq |
Includes | Mounting hardware |
Handle Finish | Matte Black |
Series | Quadrato |
Description
Belanger by Keeney's Quadrato floor mount tub filler provides affordable luxury with a sleek, modern design. The QUA45CMB includes a pressure balancing valve and built-in stainless steel connectors for easy installation. You can easily control water flow and temperature to suit your needs with its ergonomic single lever handle and TempRight adjustable temperature limiting device. The Quadrato also features a single function hand shower with swivel holder and easy-to-clean silicone nozzles. Its solid brass construction and high-quality ceramic disc cartridge ensure maintenance-free use for years to come. The spout has a 6.2 GPM flow rate and hand shower a 1.8 GPM flow rate. While Belanger has long-lasting polished chrome, brushed nickel, and stainless steel finishes, our new matte black finish is no exception to our quality rules. We have ensured that our matte black passed and exceeds all industry standards for corrosion testing, thermal cycling, scratch resistance, and abrasion resistance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Strainer, 8-7/8 in. L, Bronze/Nickel (PN1900-GRATE)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-4)
- STENNER PVC Injection Check Valve, 3/8", FKM Seat (BC038-1)
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx3/8 In (1013-ABCP)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Sedona Beige, Sedona Beige (LT241.8G#12)
- DELTA Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3549LF-WFLGHDF)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500140.002)
- KIBI Cubic Single Handle Bathroom Vessel Sink Faucet (KBF1003BN)
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-BL)
- OAKBROOK COLLECTION Lav Faucet 1H Ch W/Pu (67211W-6001)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-E74-317ABCP)
- Keeney Mfg Bathroom Sink Faucets