Shop All Bathroom Sink Faucets
Keeney Mfg
Single Handle Floor Mounted Freestanding Tub Filler, Chrome, Handle Type: Lever
Mfr # DEL45CCP
Zoro # G1442902
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Number of Holes 1
- Handle Type Lever
- Flow Rate 5.5 GPM
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # DEL45CCP
- Zoro # G1442902
- UPC # 64492140972
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Faucet Operation | Manual |
Number of Holes | 1 |
Handle Type | Lever |
Flow Rate | 5.5 GPM |
Number of Handles | 1 |
Flow Rate (GPM) | 5.5 |
Commercial / Residential | Commercial or Residential |
Mounting Type (Faucet) | Floor |
Faucet Type | Freestanding Bathtub Filler |
Mounting Type - Faucet | Floor |
Includes | Mounting hardware |
Compliance | ADA, cUPC |
Series | Delphi |
Faucet Finish | Polished Chrome |
ADA Compliance | Yes |
Indoor / Outdoor | Indoor |
Valve Type | Ceramic |
Connection Type | 1/2-in. NPT |
Handle Finish | Polished Chrome |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. Its solid brass construction, high quality ceramic cartridge, and built-in braided stainless steel connections offer long-lasting durability and easy installation. The polished chrome finish complements the style of almost any bathroom. The 2.5 GPM spray jet hand shower has an adjustable holder and easy-to-clean silicone nozzles for low maintenance. It also features a pressure balancing valve and an ergonomic single lever handle to control water flow and temperature, with a spout flow rate of 5.5 GPM and hand shower flow rate of 2.5 GPM. With its continuous lines and cylindrical look, Delphi is the perfect collection to add a delicate and timeless touch to your interior.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Check Valve, 3 in Overall L (MCV220)
- LEGEND VALVE 5" BRASS RAISED S.H. PLUG (302-610)
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (448030)
- ANVIL 1/2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0310027206)
- DELTA Single Handle Vessel Bathroom Faucet (759-RB-DST)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Chrome (T5776-WL)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614)
- MOEN Brushed Nickel One-Handle Bathroom Faucet (CA42711BN)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Stainless (B2596LF-SS)
- CENTRAL BRASS Two Handle Shelf Back Bathroom Faucet, Wall Mount, 3 Holes, IP, 1.2 gpm Flow Rate, Polished Chrome (1177-A)
- ZURN Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z82200-XL-CP4)
- Keeney Mfg Bathroom Sink Faucets & Accessories