Shop All Bathroom Sink Faucets
Keeney Mfg
Single Handle Floor Mounted Freestanding Tub Filler, Chrome, Faucet Operation: Manual
Mfr # SOU-DC-45CP
Zoro # G1443182
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Number of Holes 1
- Handle Type Lever
- Flow Rate 6.2 GPM
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # SOU-DC-45CP
- Zoro # G1443182
- UPC # 46224052883
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Faucet Operation | Manual |
Number of Holes | 1 |
Handle Type | Lever |
Flow Rate | 6.2 GPM |
Number of Handles | 1 |
Commercial / Residential | Commercial or Residential |
Faucet Finish | Polished Chrome |
Connection Type | 1/2-in. NPT |
Mounting Type (Faucet) | Floor |
Handle Finish | Polished Chrome |
Mounting Type - Faucet | Floor |
Faucet Type | Freestanding Bathtub Filler |
Includes | Mounting hardware |
Series | Source |
Indoor / Outdoor | Indoor |
Compliance | ADA, cUPC, LEED |
Flow Rate (GPM) | 6.2 |
Valve Type | Ceramic |
ADA Compliance | Yes |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The Source tub filler provides affordable luxury with a sleek, modern design. Its solid brass construction, high quality ceramic cartridge, and built-in braided stainless steel connections offer long-lasting durability and easy installation. The polished chrome finish complements the style of almost any bathroom. The 1.8 GPM spray jet hand shower has an adjustable holder and easy-to-clean, silicone nozzles for low maintenance. It also features a pressure balancing valve and an ergonomic single lever handle to control water flow and temperature. With its continuous lines and cylindrical look, Source is the perfect collection to add a delicate and timeless touch to your interior.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Side Out Elbow (310 SOE-12)
- DIXON Spool Adapter, 2 x 3 In, 125 psi, Aluminum (2030-AA-AL)
- PROPLUS 1-1/2 x 1-1/4 Solid Brass Slip Joint Nut (556002)
- ANVIL 1/4" FNPT Galvanized Coupling (0311079800)
- CHICAGO FAUCET Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated (895-317RGD2ABCP)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/Pop-Up Drain, Blk SS (KS217KLVN)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Traditional Sink Faucet W/ Dual, Chrome plated (116.121.AB.1T)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002CH-KPW100CH)
- MOEN Standard Single Hole Mount, 1 Hole Trim and Cover Plate, Chrome (96885)
- DELTA NI 2Hand Lav Faucet (25984LF-BN-ECO)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-E74-317ABCP)
- Keeney Mfg Bathroom Sink Faucets & Accessories