Shop All Bathroom Sink Faucets
Keeney Mfg
Single Handle Bathroom Faucet with Presto Pop-Up Drain, Chrome
Mfr # QUA32CCP
Zoro # G2095388
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Number of Holes 1 or 3
- Handle Type Lever
- Flow Rate 1.2 GPM
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # QUA32CCP
- Zoro # G2095388
- UPC # 64492148633
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Faucet Operation | Manual |
Number of Holes | 1 or 3 |
Handle Type | Lever |
Flow Rate | 1.2 GPM |
Number of Handles | 1 |
Faucet Finish | Polished Chrome |
Commercial / Residential | Commercial or Residential |
Flow Rate (GPM) | 1.2 |
Valve Type | Ceramic |
ADA Compliance | Yes |
Mounting Type (Faucet) | Deck |
Series | Quadrato |
Compliance | ADA, cUPC, cUPC Low Lead, Ecologiq, LEED, Water Sense |
Indoor / Outdoor | Indoor |
Handle Finish | Polished Chrome |
Connection Type | 3/8-in. |
Green Environmental Attribute | Water Sense Certified |
Faucet Type | Bathroom Sink Faucet |
Drain Type | Presto Pop-Up |
Includes | Mounting hardware and drain |
Mounting Type - Faucet | Deck |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. An angular and square collection, Quadrato offers products with graceful and harmonious finishes that blend perfectly in a modern and elegant décor. The QUA32CCP’s solid brass construction and high-quality ceramic disc cartridge ensure long-term durability and maintenance-free use. Its polished chrome finish and matching presto pop-up drain with built in overflow complement the style of almost any bathroom. It features an elegant, WaterSense certified waterfall design with a low flow rate of 1.2 GPM and includes a cover plate for single- or three-hole installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Bowe 8 Kitc Fct W/Spray-Lever (810T21-4AFA-CP)
- LEGEND VALVE 3/4" X 7" BRASS NIPPLE (311-091)
- LEGEND VALVE 1/2" CHROME UNION (310-143CP)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Threaded Globe Valve (3266SW006)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP4-MV)
- SANI-LAV Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome plated (27)
- KIBI Stonehenge Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1015CH)
- KIBI Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1019MB-KPW100MB)
- CHICAGO FAUCET Dual-Handle 8" Mount, Sink Faucet, Chrome plated (1100-317XKABCP)
- CHICAGO FAUCET Manual 3-3/8" Mount, Sink Faucet, Chrome plated (772-DJ13-317XKABCP)
- KOHLER Venza 2H Wdsprd Lav Fct Matte Black, 1.2 gpm (28125-4-BL)
- Keeney Mfg Bathroom Sink Faucets & Accessories