Shop All Bathroom Sink Faucets
Keeney Mfg
Single Handle Bathroom Faucet with Pop-Up Drain, Matte Black
Mfr # QUA21CMB
Zoro # G2099073
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Number of Holes 1 or 3
- Handle Type Lever
- Flow Rate 1.2 GPM
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # QUA21CMB
- Zoro # G2099073
- UPC # 64492150018
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Faucet Operation | Manual |
Number of Holes | 1 or 3 |
Handle Type | Lever |
Flow Rate | 1.2 GPM |
Number of Handles | 1 |
Mounting Type - Faucet | Deck |
Drain Type | Presto Pop-Up |
Connection Type | 3/8-in. |
Commercial / Residential | Commercial or Residential |
Faucet Finish | Matte Black |
Includes | Mounting hardware and drain |
Green Environmental Attribute | Water Sense Certified |
Series | Quadrato |
ADA Compliance | Yes |
Valve Type | Ceramic |
Flow Rate (GPM) | 1.2 |
Faucet Type | Bathroom Sink Faucet |
Indoor / Outdoor | Indoor |
Compliance | ADA, cUPC, cUPC Low Lead, Ecologiq, LEED, Water Sense |
Handle Finish | Matte Black |
Mounting Type (Faucet) | Deck |
Description
Belanger by Keeney's Quadrato lavatory faucet offers affordable luxury with a sleek modern design, and long-lasting durability. Featuring a solid brass body and ceramic cartridge, the QUA21CMB has a single lever handle and a water saving low flow rate of 1.2 GPM. It includes a matching presto pop-up drain and cover plate for single or three-hole installation. Its solid brass construction and high-quality ceramic disc cartridge ensure maintenance-free use for years to come. While Belanger has long-lasting polished chrome, brushed nickel, and stainless steel finishes, our new matte black finish is no exception to our quality rules. We have ensured that our matte black passed and exceeds all industry standards for corrosion testing, thermal cycling, scratch resistance, and abrasion resistance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/EPDM, FPT x FPT (BFA1020TES)
- BLANCO Precis Silgranit 24" Single Bowl Undermount Kitchen Sink - Truffle (522417)
- ELKAY Drain Replacement Kit, for EZ models (97970C)
- LEGEND VALVE 1-1/4" T-16 40 MESH SCREEN (105-716)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385047.002)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R1-XL-3M)
- TOTO Sensor Single Hole Mount, 1 Hole Controller, Polished Chrome (TELC105R-D10E)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-400T70-5AKL-CP)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (930/26)
- GROHE Manual Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet (3427000A)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black (T5776-BLWL)
- Keeney Mfg Bathroom Sink Faucets & Accessories