Shop All Showerheads and Tub Faucets
Keeney Mfg
Single-Function Square Hand Shower, Polished Chrome
Mfr # B91-004
Zoro # G1441143
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Features Easy to clean soft nozzles, Built-in check valves
- Flow Rate 2.5 GPM
- ADA Compliant No
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # B91-004
- Zoro # G1441143
- UPC # 64492127201
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 9-5/16" |
Width | 2-9/16" |
Face Dia. | 2-9/16" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Includes | Mounting hardware |
Item | Shower Head |
Features | Easy to clean soft nozzles, Built-in check valves |
Flow Rate | 2.5 GPM |
ADA Compliant | No |
Finish | Polished Chrome |
Shower Head Type | Hand Held |
Connection | 1/2" IPS |
Standards | cUPC |
Material | Polymer |
Flow Rate (GPM) | 2.5 |
Commercial / Residential | Commercial or Residential |
Faucet Operation | Manual |
ADA Compliance | No |
Faucet Finish | Polished Chrome |
Connection Type | 1/2-in. IPS |
Compliance | cUPC |
Indoor / Outdoor | Indoor |
Faucet Type | Hand Shower |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The B91-004 hand shower features a spray jet with an eco-friendly flow rate of 2.5 GPM. It has a polished chrome finish to complement most existing bathroom fixtures and easy-to-clean silicone nozzles so you can easily wipe away build-up from hard water or lime scale. It is designed for a 1/2-in. IPS connection to a standard shower hose. All trim and valve components needed to install this shower faucet are included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB12)
- ZORO SELECT 1" FNPT 316 SS Threaded Cap (60RDC111N010)
- ZORO SELECT 2" MNPT x 3/4" FNPT Galvanized Hex Bushing (5P894)
- EVERPURE Quick Connect Filter, 6 gpm, 5-5/32" O.D., 12 1/2 in H (EV979845-75)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- KEENEY MFG Rain Showerhead with Full Coverage Spray, Polished Chrome (K711CP)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5 (P-1230)
- KOHLER Forté Deck Mount Bath Faucet Trim (T10292-4-BN)
- Keeney Mfg Showerheads and Tub Faucets