Shop All Showerheads and Tub Faucets
Keeney Mfg
Showerhead with Adjustable Spray, Chrome, Flow Rate: 1.8 GPM
Mfr # K706CP
Zoro # G1442403
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Polished Chrome
- Shower Head Type Adjustable Spray
- Face Dia. 1.60"
- Faucet Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # K706CP
- Zoro # G1442403
- UPC # 46224050452
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 1.60" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Item | Shower Head With Adjustable Spray |
Flow Rate | 1.8 GPM |
Finish | Polished Chrome |
Shower Head Type | Adjustable Spray |
Faucet Finish | Polished Chrome |
Commercial / Residential | Commercial or Residential |
Flow Rate (GPM) | 1.8 |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, that complement the hardware and finishes of existing faucets/appliances. This Keeney K706CP Stylewise Shower Head With Adjustable Spray has a chrome finish that creates a classic look to match any bathroom. The adjustable spray feature provides consistent powerful spray performance with the ability to customize your desired water pressure at a 1..8 GPM flow rate. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWAVE FRENCH KS2191NFL Single Handle Water Filtration Faucet (KS2191NFL)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15543)
- NIBCO Wye, 45 Deg, 3/4 In, Low-Lead Cast Bronze (749-LF 3/4)
- DANCO 3/4 in. D X 23/64 in. D X 5/16 in. Bonnet Packing For Kohler (35200B)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- KEENEY MFG Rain Showerhead with Full Coverage Spray, Polished Chrome (K711CP)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- MOEN One-Function, Tub/Shower, Chrome Plated (T2743EP)
- DELTA Kayra Monitor 14 Series Tub & Shower Trim (T14433-SS)
- Keeney Mfg Showerheads and Tub Faucets