Shop All Showerhead and Tub Accessories
Keeney Mfg
Shower Hose Replacement, Stainless Steel
Mfr # K770-72
Zoro # G1442254
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate (GPM) 1.8
- Commercial / Residential Commercial or Residential
- Indoor / Outdoor Indoor
- Flow Rate 1.8 GPM
- Faucet Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # K770-72
- Zoro # G1442254
- UPC # 46224050377
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Flow Rate (GPM) | 1.8 |
Commercial / Residential | Commercial or Residential |
Indoor / Outdoor | Indoor |
Flow Rate | 1.8 GPM |
Faucet Finish | Stainless Steel |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K770-72 Stylewise Shower Hose Replacement offers extra-long reach with a durable stainless steel construction. It coordinates well with stainless steel or polished chrome fixtures. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075SM120)
- JONES STEPHENS 2" PlumBite Push On Coupling (C77405LF)
- LEGEND VALVE 1" BLACK MERCHANT COUPLING (350-705)
- HOSE MASTER 3/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ075SM360)
- KEENEY MFG 5-Function Handheld Shower Kit, Brushed Nickel, Flow Rate (GPM): 1.8 (K744BN)
- KEENEY MFG 5-Function Handheld Shower Kit, Chrome (K744CP)
- KEENEY MFG 60" Shower Hose Replacement, White (K772-60)
- KEENEY MFG 3-Function Slide Bar Handheld Shower Kit, Chrome (K760CP)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Flow Rate (GPM): 1.8 (K745CP)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Manufacturers Warranty Length: Limited Lifetime (K747CP)
- KOHLER Anthem Recessed Mech Th Control 4Ot Vibrant Brushed Moderne Brass (26348-9-2MB)
- Keeney Mfg Showerhead and Tub Accessories