Shop All Shower Heads
Keeney Mfg
Shower Head, Polished Chrome, Wall
Mfr # B91-003
Zoro # G1442534
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Flow Rate 2.5 GPM
- Mounting Type Wall
- Width 4-3/4"
- Height 9-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeney Mfg
- MFR # B91-003
- Zoro # G1442534
- UPC # 64492127195
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 4-3/4" |
Height | 9-7/8" |
Face Dia. | 4-3/4" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Item | Shower Head |
Material | Polymer |
Flow Rate | 2.5 GPM |
Mounting Type | Wall |
Shower Head Type | Hand Held |
Connection | 1/2" IPS |
Standards | cUPC |
Includes | Mounting hardware |
ADA Compliance | No |
Finish | Polished Chrome |
Flow Rate (GPM) | 2.5 |
Commercial / Residential | Commercial or Residential |
Faucet Operation | Manual |
Features | Easy to clean soft nozzles, Built-in check valves |
Compliance | cUPC |
Connection Type | 1/2-in. IPS |
Faucet Finish | Polished Chrome |
Indoor / Outdoor | Indoor |
Faucet Type | Hand Shower |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The B91-003 hand shower features three types of jets (spray, massage, bubbles) and five positions with an eco-friendly flow rate of 2.5 GPM. It has a polished chrome finish to complement most existing bathroom fixtures and easy-to-clean silicone nozzles so you can easily wipe away build-up from hard water or lime scale. It is designed for a 1/2-in. IPS connection to a standard shower hose. All trim and valve components needed to install this shower faucet are included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2605-08-08-08-SS)
- HYDROMAXX 1/2"x100Ft White Flexible PVC Pipe (WF012100)
- JOHN GUEST Barbed, Push-to-Connect Reducer, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI061008S-10PK)
- KOHLER Electronic Unit Assembly (1065220)
- ALFI BRAND 12" Oval Brushed Solid SS Ultra Thin Rain Shower Head (RAIN128-BSS)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (57740-SS)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52158-PR25)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Raincan Shower Head (52684-PR)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-SS)
- AMERICAN BRASS American Brass CRD-DX-HD80W RV Deluxe 5-Function Massaging Shower Head 80 Series Shower Kits - White (CRD-DX-HD80W)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath HH0400100 Shower Wall Bracket - fixed - Chrome (HH0400100)
- Keeney Mfg Bathtub Faucets & Accessories