Shop All Shower Heads
Keeney Mfg
Shower Head, Polished Chrome, Ceiling
Mfr # FCSPS3010
Zoro # G1441012
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal and Polymer
- Flow Rate 2.5 GPM
- Width 10"
- Mounting Type Ceiling
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # FCSPS3010
- Zoro # G1441012
- UPC # 64492136654
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 10" |
Height | 10" |
Face Dia. | 10" |
Manufacturers Warranty Length | Limited Lifetime |
Depth | 1-1/2" |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The FCSPS30010 square 10-in. by 10-in. replacement showerhead features rainfall water flow at an eco-friendly rate of 2.5 GPM. It has a polished chrome finish to complement most existing bathroom fixtures and easy-to-clean silicone nozzles so you can easily wipe away build-up from hard water or lime scale. It is designed for a 1/2-in. IPS connection.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 500 Lb Load, 5 In H (DB10)
- RIDGID RIDGID® Model No. 65S Quick-Acting Tubing Cutter, Ss, 1/4" - 2-5/8" Capacity (31803)
- PROPLUS 1/2 Black Malleable Plug (45110)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 5" (0280-AC)
- SPEAKMAN Neo Rain Shower Head, Brushed Nickel (S-2762-BN)
- MOEN Ignite Series Spray Head Standard w/ Hand Shower, 2.5 gpm, 1/2 in Connection, IPS, Chrome, 3-3/4 in Dia (20016)
- KOHLER Purist 2-In-1 Combo 1.75 Gpm (23219-G-CP)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP48686RB)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (P10SNCK)
- SPEAKMAN wall, Hand Shower Head, Polished Chrome, Wall (VS-3011-E2)
- SPEAKMAN Neo Handheld Shower, Matte Black (VS-3010-MB)
- Keeney Mfg Bathtub Faucets & Accessories